Motion
FLEXSTEEL FUTURA 1X8 FT GREEN MMOT

CONTINENTAL
FLEXSTEEL FUTURA 1X8 FT GREEN MMOT

FLEXSTEEL FUTURA 1X8 FT GREEN MMOT
MI ITEM #14364601
MFR #FLEXSTEEL FUTURA 1X8 FT GREEN MMOT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXSTEEL FUTURA 1X8 FT GREEN MMOT

FLEXSTEEL FUTURA 1X8 FT GREEN MMOT
MI ITEM #14364601
MFR #FLEXSTEEL FUTURA 1X8 FT GREEN MMOT

Mfr description
FLEXSTEEL FUTURA 1X8 FT GREEN MMOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    6.209 lb

Details

  • Cover Color
    Green
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)