Motion
DUT-04 3/16 J1402 250 FT RLS

CONTINENTAL
DUT-04 3/16 J1402 250 FT RLS

Hydraulic Hose - 3/16 in ID, 2000 psi Working Pressure, Hypalon Rubber Cover
MI ITEM #14364614
MFR #DUT-04 3/16 J1402 250 FT RLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DUT-04 3/16 J1402 250 FT RLS

Hydraulic Hose - 3/16 in ID, 2000 psi Working Pressure, Hypalon Rubber Cover
MI ITEM #14364614
MFR #DUT-04 3/16 J1402 250 FT RLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DUT-04 3/16 J1402 250 FT RLS
  • High Temperature Rating
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2000 psi
  • Hose Covering Material
    Hypalon Rubber
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Blue
  • Cover Material
    Chlorosulfonated Polyethylene (CSM)
  • Manufacturer Catalog Number
    20367570
  • Hose Dash Size
    4
  • Reinforcement Type
    1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text