Motion
PLIOVIC LW BLK 150WP 1/2 3:1

CONTINENTAL
PLIOVIC LW BLK 150WP 1/2 3:1

PLIOVIC LW BLK 150WP 1/2 3:1
Mi Item #14364666
MFR #PLIOVIC LW BLK 150WP 1/2 3:1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC LW BLK 150WP 1/2 3:1

PLIOVIC LW BLK 150WP 1/2 3:1
Mi Item #14364666
MFR #PLIOVIC LW BLK 150WP 1/2 3:1

Mfr description
PLIOVIC LW BLK 150WP 1/2 3:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.5000 in
  • Weight
    0.138 lb

Details

  • Cover Color
    Black
  • Cover Material
    PVC
  • Hose Type
    Water
  • Maximum Temperature
    70 °F
  • Minimum Temperature
    -23 °F
  • Temperature Range
    -23°F to 70 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)