Motion
CHEMONE BLK 200WP 1X100'

CONTINENTAL
CHEMONE BLK 200WP 1X100'

CHEMONE BLK 200WP 1X100'
Mi Item #14364682
MFR #CHEMONE BLK 200WP 1X100'
Price$46.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CHEMONE BLK 200WP 1X100'

CHEMONE BLK 200WP 1X100'
Mi Item #14364682
MFR #CHEMONE BLK 200WP 1X100'

Mfr description
CHEMONE BLK 200WP 1X100FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.69/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.498 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)