Motion
CHEMONE BLK 200WP 2X100'

CONTINENTAL
CHEMONE BLK 200WP 2X100'

CHEMONE BLK 200WP 2X100'
MI ITEM #14364685
MFR #CHEMONE BLK 200WP 2X100'
Price$36.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CHEMONE BLK 200WP 2X100'

CHEMONE BLK 200WP 2X100'
MI ITEM #14364685
MFR #CHEMONE BLK 200WP 2X100'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.32/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    0.865 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 250 °F

Overview

Mfr description
CHEMONE BLK 200WP 2X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text