1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
HR4-12 3/4X400
Hydraulic Hose - 3/4 in ID, 300 psi Working Pressure
MI ITEM #
14364693
MFR #
HR4-12 3/4X400
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
CONTINENTAL HR4-12 3/4X400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
HR4-12 3/4X400
Hydraulic Hose - 3/4 in ID, 300 psi Working Pressure
MI ITEM #
14364693
MFR #
HR4-12 3/4X400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HR4-12 3/4X400 SAE 100R4 HT MSHA
Specifications
Nominal Hose Inner Diameter
3/4 in
Working Pressure
300 psi
Cover Color
Black
Manufacturer Catalog Number
20413394
Hose Dash Size
12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data