Overview
Mfr description
HR6-04X50BX
- High Temperature Rating
- 4:1 Safety Factor
Specifications
- Nominal Hose Inner Diameter
- Hose Reinforcement TypeTextile
- Manufacturer Catalog Number20414349
- Hose Dash Size4
- Reinforcement Type1 Layer, Braided, Textile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data