Overview
Mfr description
ORTAC YEL 300WP 1X328' 1 PC REEL
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight0.559 lb
- Cover ColorYellow
- Maximum Temperature210 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-20 °F
- Temperature Range-20°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data