Motion
INFINITY HD 150WP 2X100'

CONTINENTAL
INFINITY HD 150WP 2X100'

INFINITY HD 150WP 2X100'
MI ITEM #14364926
MFR #INFINITY HD 150WP 2X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
INFINITY HD 150WP 2X100'

INFINITY HD 150WP 2X100'
MI ITEM #14364926
MFR #INFINITY HD 150WP 2X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    2.68 lb

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Petroleum
  • Maximum Temperature
    160 °F
  • Minimum Temperature
    -30 °F
  • Temperature Range
    -30°F to 160 °F

Overview

Mfr description
INFINITY HD 150WP 2X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought