Overview
Mfr description
INFINITY HD 150WP 3X100'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight3.171 lb
- Cover ColorBlack
- Maximum Temperature160 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-30 °F
- Temperature Range-30°F to 160 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data