Motion
SUPER SANI-WASH WHI 300WP 3/4X328' REEL

CONTINENTAL
SUPER SANI-WASH WHI 300WP 3/4X328' REEL

SUPER SANI-WASH WHI 300WP 3/4X328' REEL
Mi Item #14365212
MFR #SUPER SANI-WASH WHI 300WP 3/4X328' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SUPER SANI-WASH WHI 300WP 3/4X328' REEL

SUPER SANI-WASH WHI 300WP 3/4X328' REEL
Mi Item #14365212
MFR #SUPER SANI-WASH WHI 300WP 3/4X328' REEL

Mfr description
SUPER SANI-WASH WHI 300WP 3/4X328' REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.434 lb

Details

  • Cover Color
    White
  • Cover Material
    EPDM
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)