Motion
GREEN HORNET XF GRN/BLK 4X100'

CONTINENTAL
GREEN HORNET XF GRN/BLK 4X100'

GREEN HORNET XF GRN/BLK 4X100'
Mi Item #14365221
MFR #GREEN HORNET XF GRN/BLK 4X100'
Price$27.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
GREEN HORNET XF GRN/BLK 4X100'

GREEN HORNET XF GRN/BLK 4X100'
Mi Item #14365221
MFR #GREEN HORNET XF GRN/BLK 4X100'

Mfr description
GREEN HORNET XF GRN/BLK 4X100'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.76/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    1.683 lb

Details

  • Cover Color
    Black / Green Helix
  • Cover Material
    Elastomer
  • Hose Type
    Water
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)