Motion
FORTRESS BLU 300WP 1X450' REEL

CONTINENTAL
FORTRESS BLU 300WP 1X450' REEL

FORTRESS BLU 300WP 1X450' REEL
Mi Item #14365284
MFR #FORTRESS BLU 300WP 1X450' REEL
Price$12.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FORTRESS BLU 300WP 1X450' REEL

FORTRESS BLU 300WP 1X450' REEL
Mi Item #14365284
MFR #FORTRESS BLU 300WP 1X450' REEL

Mfr description
FORTRESS BLU 300WP 1X450' REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.30/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.57 lb

Details

  • Cover Color
    Blue
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)