Overview
Mfr description
PLIOVIC FG 200WP 1/2"X100' C/T
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight0.132 lb
- Cover ColorClear
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature-10 °F
- Temperature Range-10°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data