Overview
Mfr description
FLEXWING WATER 150 S&D 3/4X100'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.342 lb
- Cover ColorBlack
- Maximum Temperature180 °F
- Cover MaterialNatural Rubber
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data