Motion
FLEXWING WATER 4X100 S&D

CONTINENTAL
FLEXWING WATER 4X100 S&D

FLEXWING WATER 4X100 S&D
Mi Item #14365314
MFR #FLEXWING WATER 4X100 S&D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXWING WATER 4X100 S&D

FLEXWING WATER 4X100 S&D
Mi Item #14365314
MFR #FLEXWING WATER 4X100 S&D

Mfr description
FLEXWING WATER 150 S&D 4X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    2.123 lb

Details

  • Cover Color
    Black
  • Cover Material
    Natural Rubber
  • Hose Type
    Water
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)