Motion
PLIOVIC FG 125WP 1-1/2X200'

CONTINENTAL
PLIOVIC FG 125WP 1-1/2X200'

PLIOVIC FG 125WP 1-1/2X200'
MI ITEM #14365318
MFR #PLIOVIC FG 125WP 1-1/2X200'
Your Price$11.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC FG 125WP 1-1/2X200'

PLIOVIC FG 125WP 1-1/2X200'
MI ITEM #14365318
MFR #PLIOVIC FG 125WP 1-1/2X200'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.12/ft(List $12.35)

Overview

Mfr description
PLIOVIC FG 125WP 1-1/2X200'

Specifications

  • Hose Type
    Food & Beverage
  • Nominal Hose Inner Diameter
  • Weight
    0.72 lb
  • Cover Color
    Clear
  • Maximum Temperature
    158 °F
  • Cover Material
    PVC
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought