Motion
PLIOVIC FG 125WP 1-1/4X225' REEL

CONTINENTAL
PLIOVIC FG 125WP 1-1/4X225' REEL

PLIOVIC FG 125WP 1-1/4X225' REEL
MI ITEM #14365321
MFR #PLIOVIC FG 125WP 1-1/4X225' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC FG 125WP 1-1/4X225' REEL

PLIOVIC FG 125WP 1-1/4X225' REEL
MI ITEM #14365321
MFR #PLIOVIC FG 125WP 1-1/4X225' REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLIOVIC FG 125WP 1-1/4X225' REEL

Specifications

  • Hose Type
    Food & Beverage
  • Nominal Hose Inner Diameter
  • Weight
    0.484 lb
  • Cover Color
    Clear
  • Maximum Temperature
    158 °F
  • Cover Material
    PVC
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought