Motion
FLEXWING WATER S&D 12X20'

CONTINENTAL
FLEXWING WATER S&D 12X20'

FLEXWING WATER S&D 12X20'
Mi Item #14365332
MFR #FLEXWING WATER S&D 12X20'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXWING WATER S&D 12X20'

FLEXWING WATER S&D 12X20'
Mi Item #14365332
MFR #FLEXWING WATER S&D 12X20'

Mfr description
FLEXWING WATER S&D 12X20'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    12.0000 in
  • Weight
    20.063 lb

Details

  • Cover Color
    Black
  • Cover Material
    Natural Rubber
  • Hose Type
    Water
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)