Motion
F5 BLU 300WP 1/2"X25' MM BR

CONTINENTAL
F5 BLU 300WP 1/2"X25' MM BR

F5 BLU 300WP 1/2"X25' MM BR
MI ITEM #14365337
MFR #F5 BLU 300WP 1/2"X25' MM BR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
F5 BLU 300WP 1/2"X25' MM BR

F5 BLU 300WP 1/2"X25' MM BR
MI ITEM #14365337
MFR #F5 BLU 300WP 1/2"X25' MM BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.5000 in
  • Weight
    3.925 lb

Details

  • Cover Color
    Blue
  • Cover Material
    PVC
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 158 °F

Overview

Mfr description
F5 BLU 300WP 1/2"X25' MM BR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought