Motion
F5 BLU 300WP 3/8x100' 1/4MM NPT BEND RES

CONTINENTAL
F5 BLU 300WP 3/8x100' 1/4MM NPT BEND RES

F5 BLU 300WP 3/8x100' 1/4MM NPT BEND RES
MI ITEM #14365342
MFR #F5 BLU 300WP 3/8x100' 1/4MM NPT BEND RES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
F5 BLU 300WP 3/8x100' 1/4MM NPT BEND RES

F5 BLU 300WP 3/8x100' 1/4MM NPT BEND RES
MI ITEM #14365342
MFR #F5 BLU 300WP 3/8x100' 1/4MM NPT BEND RES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5 BLU 300WP 3/8X100' 1/4MM NPT BEND RES

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Cover Color
    Blue
  • Cover Material
    PVC
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 158 °F
  • Weight
    10.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought