Motion
F5 BLU 300WP 1/4"x25' 1/4MM BR DISK

CONTINENTAL
F5 BLU 300WP 1/4"x25' 1/4MM BR DISK

F5 BLU 300WP 1/4"x25' 1/4MM BR DISK
MI ITEM #14365345
MFR #F5 BLU 300WP 1/4"x25' 1/4MM BR DISK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
F5 BLU 300WP 1/4"x25' 1/4MM BR DISK

F5 BLU 300WP 1/4"x25' 1/4MM BR DISK
MI ITEM #14365345
MFR #F5 BLU 300WP 1/4"x25' 1/4MM BR DISK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5 BLU 300WP 1/4"X25' 1/4MM BR DISK

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Cover Color
    Blue
  • Cover Material
    PVC
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 158 °F
  • Weight
    1.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text