Overview
Mfr description
SPIRAFLEX BLACK 1 1/2 X 200 FT
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.26 lb
- Cover ColorBlack
- Maximum Temperature178 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-36 °F
- Temperature Range-36°F to 178 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data