Motion
SPIRAFLEX BLACK 6 X 100 FT

CONTINENTAL
SPIRAFLEX BLACK 6 X 100 FT

SPIRAFLEX BLACK 6 X 100 FT
Mi Item #14365843
MFR #SPIRAFLEX BLACK 6 X 100 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX BLACK 6 X 100 FT

SPIRAFLEX BLACK 6 X 100 FT
Mi Item #14365843
MFR #SPIRAFLEX BLACK 6 X 100 FT

Mfr description
SPIRAFLEX BLACK 6 X 100 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    6.0000 in
  • Weight
    1.3 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Water
  • Maximum Temperature
    178 °F
  • Minimum Temperature
    -36 °F
  • Temperature Range
    -36°F to 178 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)