Specifications
Dimensions
- Nominal Hose Inner Diameter1.0000 in
- Weight6.801 lb
Details
- Cover ColorGreen
- Cover MaterialSynthetic Rubber
- Hose TypePetroleum
- Maximum Temperature140 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
Overview
Mfr description
FLEXSTEEL FUTURA 1X9 FT GREEN MMOT