Motion
F5 BLU 200WP AIR HOSE 1"X400' REEL

CONTINENTAL
F5 BLU 200WP AIR HOSE 1"X400' REEL

F5 BLU 200WP AIR HOSE 1"X400' REEL
Mi Item #14367636
MFR #F5 BLU 200WP AIR HOSE 1"X400' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
F5 BLU 200WP AIR HOSE 1"X400' REEL

F5 BLU 200WP AIR HOSE 1"X400' REEL
Mi Item #14367636
MFR #F5 BLU 200WP AIR HOSE 1"X400' REEL

Mfr description
F5 BLU 200WP AIR HOSE 1"X400' REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.379 lb

Details

  • Cover Color
    Blue
  • Cover Material
    PVC
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)