Overview
Mfr description
BC MARINA 1 IN BLUE REELS
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.601 lb
- Cover ColorBlue
- Maximum Temperature140 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data