Motion
AIRCRAFT FUELING YEL/GRN 3/8X450-750' RL

CONTINENTAL
AIRCRAFT FUELING YEL/GRN 3/8X450-750' RL

AIRCRAFT FUELING YEL/GRN 3/8X450-750' RL
MI ITEM #14367642
MFR #AIRCRAFT FUELING YEL/GRN 3/8X450-750' RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
AIRCRAFT FUELING YEL/GRN 3/8X450-750' RL

AIRCRAFT FUELING YEL/GRN 3/8X450-750' RL
MI ITEM #14367642
MFR #AIRCRAFT FUELING YEL/GRN 3/8X450-750' RL

Mfr description
AIRCRAFT FUELING YEL/GRN 3/8X450-750' RL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    0.28 lb

Details

  • Cover Color
    Yellow / Green
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)