Motion
ARCTIC EXTREMEFLEX 150 BLUE 3X100'

CONTINENTAL
ARCTIC EXTREMEFLEX 150 BLUE 3X100'

ARCTIC EXTREMEFLEX 150 BLUE 3X100'
MI ITEM #14367903
MFR #ARCTIC EXTREMEFLEX 150 BLUE 3X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ARCTIC EXTREMEFLEX 150 BLUE 3X100'

ARCTIC EXTREMEFLEX 150 BLUE 3X100'
MI ITEM #14367903
MFR #ARCTIC EXTREMEFLEX 150 BLUE 3X100'

Mfr description
ARCTIC EXTREMEFLEX 150 BLUE 3X100'
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.644 lb

Details

  • Cover Color
    Blue
  • Cover Material
    Chloroprene (CR)
  • Hose Type
    Petroleum
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -65 °F
  • Temperature Range
    -65°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)