Motion
INSTAGRIP 300 BLACK 1x500' REELS

CONTINENTAL
INSTAGRIP 300 BLACK 1x500' REELS

INSTAGRIP 300 BLACK 1x500' REELS
MI ITEM #14367995
MFR #INSTAGRIP 300 BLACK 1x500' REELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
INSTAGRIP 300 BLACK 1x500' REELS

INSTAGRIP 300 BLACK 1x500' REELS
MI ITEM #14367995
MFR #INSTAGRIP 300 BLACK 1x500' REELS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
INSTAGRIP 300 BLACK 1" REELS

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    0.38 lb
  • Cover Color
    Black
  • Maximum Temperature
    210 °F
  • Cover Material
    Synthetic Rubber
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text