Motion
EXTREMFLEX CHEMRIN 150 BROWN 3X100'

CONTINENTAL
EXTREMFLEX CHEMRIN 150 BROWN 3X100'

EXTREMFLEX CHEMRIN 150 BROWN 3X100'
Mi Item #14368009
MFR #EXTREMFLEX CHEMRIN 150 BROWN 3X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
EXTREMFLEX CHEMRIN 150 BROWN 3X100'

EXTREMFLEX CHEMRIN 150 BROWN 3X100'
Mi Item #14368009
MFR #EXTREMFLEX CHEMRIN 150 BROWN 3X100'

Mfr description
EXTREMFLEX CHEMRIN 150 BROWN 3X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.875 lb

Details

  • Cover Color
    Brown
  • Cover Material
    EPDM
  • Hose Type
    Chemical
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -30 °F
  • Temperature Range
    -30°F to 275 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)