Overview
Mfr description
TWINLINE GRADE R 1/4X750' REEL
Specifications
- Hose TypeWelding
- Nominal Hose Inner Diameter
- Weight0.202 lb
- Cover ColorRed / Green
- Maximum Temperature120 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 120 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data