Motion
PGC TEXTILE 2-1/2X50'

CONTINENTAL
PGC TEXTILE 2-1/2X50'

PGC TEXTILE 2-1/2X50'
MI ITEM #14368061
MFR #PGC TEXTILE 2-1/2X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PGC TEXTILE 2-1/2X50'

PGC TEXTILE 2-1/2X50'
MI ITEM #14368061
MFR #PGC TEXTILE 2-1/2X50'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PGC TEXTILE 2-1/2X50'

Specifications

  • Hose Type
    Material Handling
  • Nominal Hose Inner Diameter
  • Weight
    1.734 lb
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    SBR
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought