Motion
INSTAGRIP HT 300 WP 5/8 IN BLUE

CONTINENTAL
INSTAGRIP HT 300 WP 5/8 IN BLUE

INSTAGRIP HT 300 WP 5/8 IN BLUE
MI ITEM #14368257
MFR #INSTAGRIP HT 300 WP 5/8 IN BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
INSTAGRIP HT 300 WP 5/8 IN BLUE

INSTAGRIP HT 300 WP 5/8 IN BLUE
MI ITEM #14368257
MFR #INSTAGRIP HT 300 WP 5/8 IN BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
INSTAGRIP HT 300 WP 5/8 IN BLUE

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    0.21 lb
  • Cover Color
    Blue
  • Maximum Temperature
    300 °F
  • Cover Material
    Chlorinated Polyethylene (CPE)
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought