Motion
ARCTIC EXTREMEFLEX 150 BLUE 1-1/2X100'

CONTINENTAL
ARCTIC EXTREMEFLEX 150 BLUE 1-1/2X100'

ARCTIC EXTREMEFLEX 150 BLUE 1-1/2X100'
MI ITEM #14368266
MFR #ARCTIC EXTREMEFLEX 150 BLUE 1-1/2X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ARCTIC EXTREMEFLEX 150 BLUE 1-1/2X100'

ARCTIC EXTREMEFLEX 150 BLUE 1-1/2X100'
MI ITEM #14368266
MFR #ARCTIC EXTREMEFLEX 150 BLUE 1-1/2X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ARCTIC EXTREMEFLEX 150 BLUE 1-1/2X100'

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Weight
    0.712 lb
  • Cover Color
    Blue
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene (CR)
  • Minimum Temperature
    -65 °F
  • Temperature Range
    -65°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought