Overview
Mfr description
EXTREMEFLEX PET BLK 150WP 6X200'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight6.219 lb
- Cover ColorBlack
- Maximum Temperature212 °F
- Cover MaterialNitrile
- Minimum Temperature-40 °F
- Temperature Range-40°F to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data