Overview
Mfr description
FUTURA ETHAN-ALL 3/4X9 FT MMOT
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Cover ColorYellow
- Cover MaterialSynthetic Rubber
- Maximum Temperature140 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
- Weight5.377 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data