Overview
Mfr description
LPG SPIRAL DELIVERY PRO 3/4X200 FT MMOT
Specifications
- Hose TypeLPG
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Maximum Temperature180 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 180 °F
- Weight135 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data