Motion
PREMIUM GARDEN RED 400BP HOT 5/8X100'GHT

CONTINENTAL
PREMIUM GARDEN RED 400BP HOT 5/8X100'GHT

PREMIUM GARDEN RED 400BP HOT 5/8X100'GHT
Mi Item #14368329
MFR #PREMIUM GARDEN RED 400BP HOT 5/8X100'GHT
Price$336.03/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PREMIUM GARDEN RED 400BP HOT 5/8X100'GHT

PREMIUM GARDEN RED 400BP HOT 5/8X100'GHT
Mi Item #14368329
MFR #PREMIUM GARDEN RED 400BP HOT 5/8X100'GHT

Mfr description
PREMIUM GARDEN RED 400BP HOT 5/8X100'GHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.03/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.6250 in
  • Weight
    22.9 lb

Details

  • Cover Color
    Red
  • Cover Material
    EPDM
  • Hose Type
    Water
  • Maximum Temperature
    190 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 190 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)