Overview
Mfr description
PREMIUM GARDEN RED 400BP 5/8X50' GHT DSK
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Cover ColorRed
- Cover MaterialEPDM
- Maximum Temperature190 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 190 °F
- Weight11.45 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data