Motion
WATER DIS 1-1/4X400'

CONTINENTAL
WATER DIS 1-1/4X400'

WATER DIS 1-1/4X400'
Mi Item #14368372
MFR #WATER DIS 1-1/4X400'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
WATER DIS 1-1/4X400'

WATER DIS 1-1/4X400'
Mi Item #14368372
MFR #WATER DIS 1-1/4X400'

Mfr description
WATER DIS 1-1/4X400'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.2500 in
  • Weight
    0.453 lb

Details

  • Cover Color
    Black
  • Cover Material
    SBR
  • Hose Type
    Water
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)