Overview
Mfr description
1 1/4X50' WRAP EPDM STEAM BLACK
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Weight1.687 lb
- Cover ColorBlack
- Maximum Temperature450 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 450 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data