Overview
Mfr description
SPIRAFLEX HT 2X100'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.648 lb
- Cover ColorGreen
- Maximum Temperature71 °F
- Cover MaterialPVC
- Minimum Temperature-32 °F
- Temperature Range-32°F to 71 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data