Motion
1 1/2X50' EPDM STEAM RED

CONTINENTAL
1 1/2X50' EPDM STEAM RED

1 1/2X50' EPDM STEAM RED
Mi Item #14368478
MFR #1 1/2X50' EPDM STEAM RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1 1/2X50' EPDM STEAM RED

1 1/2X50' EPDM STEAM RED
Mi Item #14368478
MFR #1 1/2X50' EPDM STEAM RED

Mfr description
1 1/2X50' WRAP EPDM STEAM RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.5000 in
  • Weight
    1.479 lb

Details

  • Cover Color
    Red
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Steam
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)