Overview
Mfr description
LIQUID MUD 500WP 3X100'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight2.844 lb
- Cover ColorBlack
- Maximum Temperature200 °F
- Cover MaterialNitrile
- Minimum Temperature-35 °F
- Temperature Range-35°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data