Motion
DEADMAN SANDBLAST YL/YL 3/16X50 P/C REEL

CONTINENTAL
DEADMAN SANDBLAST YL/YL 3/16X50 P/C REEL

DEADMAN SANDBLAST YL/YL 3/16X50 P/C REEL
MI ITEM #14368628
MFR #DEADMAN SANDBLAST YL/YL 3/16X50 P/C REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DEADMAN SANDBLAST YL/YL 3/16X50 P/C REEL

DEADMAN SANDBLAST YL/YL 3/16X50 P/C REEL
MI ITEM #14368628
MFR #DEADMAN SANDBLAST YL/YL 3/16X50 P/C REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DEADMAN SANDBLAST YL/YL 3/16X50 P/C REEL

Specifications

  • Hose Type
    Material Handling
  • Nominal Hose Inner Diameter
  • Weight
    0.16 lb
  • Cover Color
    Yellow / Yellow
  • Maximum Temperature
    190 °F
  • Cover Material
    EPDM
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 190 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text