Overview
Mfr description
NUTRIFLEX CLR/CLR 15WP 8"X40' COIL
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight4.981 lb
- Cover ColorClear / Clear
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature-15 °F
- Temperature Range-15°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data