Overview
Mfr description
HR6-04X500 RL 100R6 1/4"
- High Temperature Rating
- 4:1 Safety Factor
Specifications
- Nominal Hose Inner Diameter
- Working Pressure400 psi
- Hose Reinforcement TypeTextile
- Manufacturer Catalog Number20687451
- Hose Dash Size4
- Reinforcement Type1 Layer, Braided, Textile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data