Motion
XR16SC-06x250RL X-LIFE

CONTINENTAL
XR16SC-06x250RL X-LIFE

Hydraulic Hose - 3/8 in ID, 5000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14368758
MFR #XR16SC-06x250RL X-LIFE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XR16SC-06x250RL X-LIFE

Hydraulic Hose - 3/8 in ID, 5000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14368758
MFR #XR16SC-06x250RL X-LIFE

Mfr description
XR16SC-06X250RL X-LIFE 100R16
  • Extended Life™ Cover
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20693983
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)