Overview
Mfr description
NEPTUNE 1/2X100 FT BLK 3000 MSXMS W/KG
Specifications
- Hose TypeCleaning
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialChloroprene (CR)
- Maximum Temperature250 °F
- Minimum Temperature-20 °F
- Temperature Range-20°F to 250 °F
- Weight34.45 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data